Tool set BIG Basic-Move Mechanik, 79-pc
Design: Made of hard-wearing ABS plastic, with tool and cover plates. Two removable tool boards with 31 tool pockets to fill. Case with inserts in the 70 mm deep bottom tray and its cover panel with 14 large tool pockets for individual division. Sturdy latching hinges with metal tilt locks and a three-digit numerical code lock to securely close the lid.
Set content:
1 switch cabinet key TwinKey®
1 water pump pliers Cobra®, 250 mm
1 stripping tool ErgoStrip® 8.0-13 mm
1 compact bolt cutters, 5.2 mm
1 power side-cutting pliers, 180 mm
1 side cutter
1 VDE side cutters, 0.2-2.1 mm
1 pointed pliers, straight, 200 mm
1 pointed pliers, curved, 200 mm
4 slot screwdrivers 1.5; 3.5; 4; 5.5
4 Pozidriv screwdrivers PH 00; 1; 2; 3
3 Pozidriv screwdrivers PZ 1; 2; 3
5 recessed TORX® screwdrivers T 10; 15; 20; 25; 30
1 Zyklop metal ratchet set, 28-pc
1 hexagon key L-wrench set, 10-pc, 1.5–10 mm
1 electronic slot screwdriver 2.5 mm
1 electronic Phillips screwdrivers PH 0
2 slot screwdrivers with impact cap 7; 9 mm
1 fitter's hammer 300 g
1 pin punch set
1 spirit level, 220 mm
1 safety cutter knife, 18 mm
1 pliers spanner 250 mm
1 electrician’s folding knife
1 folding metre rule, 200 mm