KNIPEX

KNIPEX Tipping tweezers offset stainless SMD angled 120mm 0.6mm

  • ERIKS:23073727
  • Manufacturer:4003773054610
Image 1
Image 2
Image 1
Image 2
Placement tweezers with angled, wide tips, for SMD technology, chrome-nickel steel

Design: Made of rust free and anti-magnetic stainless steel. With smooth, glare-free matt-finished gripping surfaces for optimal hold and angled, approx. 0.85 mm wide tips. Suitable for SMD technology. For gripping cylindrical components with Ø 0.6 mm .

Application: For universal precision work.

Save to list

€31.71/ pieceexcl. VAT

€38.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm