KNIPEX

KNIPEX Tip comb. pliers VDE TT with multi-component handles 145mm

  • ERIKS:13537298
  • Manufacturer:4003773081401
Image 1
Image 2
Image 1
Image 2
VDE tip combination pliers with fixing eyelet

Design: Made of special grade, special tool steel; hardened and tempered in oil. Head chrome plated. Extremely torsion-proof, tapering jaws with milled groove to hold and pull out nails, pins etc. as well as gripping zone for flat and round material. Gripping area convex on one side for particularly secure holding of flat material. Particularly easy cutting die to high-transmission power joint. Handles with multi-component plastic covers, with recessed grip, welded on fixing eyelet for attaching fall protection and indented lettering. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: Ideal for work at hard-to-reach places and as a practical helper on-the-go.
Save to list

€44.75/ pieceexcl. VAT

€54.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX