KNIPEX

KNIPEX Stripping tool ErgoStrip

  • ERIKS:12977715
  • Manufacturer:4003773079927
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ErgoStrip stripping tool, right-handed

Design: Body of tool made of fibreglass-reinforced plastic with soft inlays for secure grip, with opening spring and safety catch. Conical ends for work in confined spaces.

Application: For the stripping of all conventional round and wet-room cables (e.g. NYM 3 x 1.5 mm² to 5 x 2.5 mm²), data cables (CAT 5–7, twisted pair) and coaxial cables.

Save to list

€47.37/ pieceexcl. VAT

€57.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
0,2 - 4,0 mmk
Length
135 mm
Strip range diameter
8 - 13 mm