KNIPEX

KNIPEX str. pliers VDE with 2-component handles 165mm mm2

  • ERIKS:12979266
  • Manufacturer:4003773079699
Image 1
Image 2
Image 1
Image 2
VDE stripping pliers

Design:DIN ISO 5746. Made of vanadium electric steel, forged, hardened and tempered in oil. Chrome-plated head, with angled cable mantle cutter, stripping holes and wire cutter. Blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For stripping of round and wet-room cables (e.g. NYM cables), particularly suited for low-laying cables due to slender head.

Save to list

€54.76/ pieceexcl. VAT

€66.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Strip range cross-section
1,5 - 2,5 mmk
Length
165 mm
Strip range diameter
8 - 13 mm