KNIPEX

KNIPEX str. cable shears VDE with multi-component handles 180mm mm2

  • ERIKS:14047542
  • Manufacturer:4003773081319
Image 1
Image 2
Image 1
Image 2
VDE stripping cable shears StriX

Design: Made of special grade, special tool steel; forged; hardened and tempered in oil, chrome-plated head. Simple adjustment to the wire or cord Ø (max. Ø 5 mm or 10 mm²) using the knurled screw and counter nut. Also with shearing cutter to cut copper and aluminium cables. Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For the stripping of single-strand, multi-strand and finely stranded conductors with plastic or rubber insulation, and to cut copper and aluminium cables.

Save to list

€67.93/ pieceexcl. VAT

€82.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX