KNIPEX

KNIPEX Steel wire mesh cutters 950mm

  • ERIKS:11935877
  • Manufacturer:4003773066798
Image 1
Image 2
Image 1
Image 2
Steel wire mesh cutters

Design: With adjustable and replaceable cutter head. Easily grips flat-lying construction steel. Pipe leg coated.

Application: For cutting round materials up to 48 HRC.



Cutting edges made of chromium-vanadium high-performance steel, hardened and tempered in oil. Precision cutting edges additionally inductively hardened, cutting edge hardness approx. 62 HRC. Forged stop especially shock-absorbing. Handles with multi-component plastic covers.

Save to list

€182.10/ pieceexcl. VAT

€220.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
950 mm