KNIPEX

KNIPEX Snap Ring Pliers Set, Set of 8, Chrome-vanadium steel

  • ERIKS:14047548
  • Manufacturer:4003773081562
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Circlip pliers set

Design: DIN 5254 A and 5256 C (straight shape) as well as DIN 5254 B and 5256 D (curved shape). Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles. Supplied in nylon roll-up case.
Save to list

€172.17/ pieceexcl. VAT

€208.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Type
Snap Ring Pliers Set
Set version
Tool roll with 2 Internal Snap Ring Pliers, 2 External Snap Ring Pliers, 2 Internal Angled Snap Ring Pliers, 2 External Angled Snap Ring Pliers
Material
Chrome-vanadium steel
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Tool roll