KNIPEX

KNIPEX Snap Ring Pliers Set, Set of 4, Chrome-vanadium steel

  • ERIKS:11935850
  • Manufacturer:4003773030973
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Circlip pliers set

Design: DIN 5254 A and 5256 C (straight shape) as well as DIN 5254 B and 5256 D (curved shape). Made of chromium-vanadium steel, forged, hardened and tempered in oil, polished head. Non-slip due to special tip shape. Plastic-coated handles. Supplied in nylon roll-up case.
Save to list

€95.51/ pieceexcl. VAT

€115.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Type
Snap Ring Pliers Set
Set version
Internal Snap Ring Pliers, Internal Angled Snap Ring Pliers, External Snap Ring Pliers and External Angled Snap Ring Pliers
Material
Chrome-vanadium steel
Total number of tools
4
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Tool roll