KNIPEX

KNIPEX Side-cutting plierss for plastic without chamfer 160mm

  • ERIKS:23073036
  • Manufacturer:4003773041245
Image 1
Image 2
Image 1
Image 2
Plastic side-cutting pliers, straight blades

Design: Made of vanadium electric steel, hardened and tempered in oil, with opening spring. Polished head. Cutting surface ground flat, without bevel. Application: For smooth cutting (as there is no bevel) of spouts on plastic parts or soft materials such as lead.

Straight blades. Plastic-coated handles. Length 160 mm: Extra long blades for the finest work, even in tight spaces. 25% higher cutting performance due to the improved leverage ratio when compared with normal side-cutting pliers of the same length.

Save to list

€30.46/ pieceexcl. VAT

€36.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm