KNIPEX

KNIPEX Side-cutting plierss for plastic with multi-component handles 125mm

  • ERIKS:23073237
  • Manufacturer:4003773044215
Image 1
Image 2
Image 1
Image 2
Plastic side-cutting pliers, straight blades

Design: Made of vanadium electric steel, hardened and tempered in oil, with opening spring. Polished head. Cutting surface ground flat, without bevel.

Application: For smooth cutting (as there is no bevel) of spouts on plastic parts or soft materials such as lead.



Straight blades. Handles with multi-component plastic covers.

Save to list

€31.58/ pieceexcl. VAT

€38.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm