KNIPEX

KNIPEX Side-cutting plierss for plastic angled 85deg. 160mm

  • ERIKS:23073039
  • Manufacturer:4003773046820
Image 1
Plastic side-cutting pliers, 85° angled blades

Design: Made of vanadium electric steel, hardened and tempered in oil, with opening spring. Polished head. Cutting surface ground flat, without bevel.

Application: For smooth cutting (as there is no bevel) of spouts on plastic parts or soft materials such as lead.



85° angled cutting. Plastic-coated handles.

Save to list

€54.29/ pieceexcl. VAT

€65.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm