KNIPEX

KNIPEX Side-cutting plierss for fibre optics cable 160mm

  • ERIKS:11754931
  • Manufacturer:4003773028031
Image 1
Image 2
Image 1
Image 2
Side-cutting pliers for fibre-optics cable (fibreglass cables)

Design: Made of vanadium electric steel, hardened and tempered in oil, with opening spring. Polished head. Cutting surface ground flat, without bevel.

Application: For smooth cutting (as there is no bevel) of spouts on plastic parts or soft materials such as lead.



Straight blades. Extra long blades for the finest work, even in tight spaces. Plastic-coated handles. Especially for separating fibre-optics cables (fibreglass cables).

Save to list

€35.43/ pieceexcl. VAT

€42.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm