KNIPEX

KNIPEX Side cutting pliers prec.7922 ESD 125mm

  • ERIKS:23287570
  • Manufacturer:4003773061533
Image 1
Image 2
Image 1
Image 2
ESD electronics precision side-cutting pliers

Design: Made of chrome steel ball bearings, forged. Anti-glare polished head, with screwed hinge for the utmost precision and play-free operation of the pliers, as well as undetachable, frictionless, double spring for even opening. The bearing areas are precisely ground, thereby guaranteeing low-friction movement throughout the opening area. With sharply ground and additionally inductively hardened blades (64 HRC). Handles with specially shaped ergonomic multi-component plastic covers for secure hold as well as effortless and sensitive working.

Application: Precision electrician's side-cutting pliers for highest demands on cutting work in hard-to-access places in electrics, especially where ESD tools must be used.

Save to list

€68.48/ pieceexcl. VAT

€82.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm