KNIPEX

KNIPEX Side cutting pliers prec.7902 120mm

  • ERIKS:23287558
  • Manufacturer:4003773061403
Image 1
Image 2
Image 1
Image 2
Electronic precision side-cutting pliers

Design: DIN ISO 9654. Made of chrome steel ball bearings, forged. Anti-glare polished head, with screwed hinge for the utmost precision and play-free operation of the pliers, as well as undetachable, frictionless, double spring for even opening. The bearing areas are precisely ground , thereby guaranteeing low-friction movement throughout the opening area. With sharply ground and additionally inductively hardened blades (64 HRC). Handles with specially shaped ergonomic multi-component plastic covers for secure hold as well as effortless and sensitive working.

Application: Precision electrician's side-cutting pliers for the highest demands regarding fine cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€63.06/ pieceexcl. VAT

€76.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm