KNIPEX

KNIPEX Side cutting pliers ESD electronic Mini pointed head w.smallchamfer 115mm

  • ERIKS:23073628
  • Manufacturer:4003773024330
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ESD electronic side-cutting pliers

Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil, slim design. Mirror-polished head, with non-detachable and frictionless double spring for even opening. Precision blades additionally inductively hardened (HRC 62). Handles with plastic covers.

Application: For the finest cutting work at hard-to-access places in electrics, especially where ESD tools are in use.

Save to list

€52.15/ pieceexcl. VAT

€63.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm