KNIPEX

KNIPEX Side cutting pliers ESD electronic burnished 125mm

  • ERIKS:23073630
  • Manufacturer:4003773025184
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ESD electronic side-cutting pliers Super Knips®

Design: DIN ISO 9654. Made of special tool steel. Play-free hinge with stainless steel rivet and with opening spring. Precision-ground blades (64 HRC), without bevel. Handles with multi-component plastic covers.

Application: For even separating at hard-to-access places in electrics, especially where ESD tools must be used.

Save to list

€27.39/ pieceexcl. VAT

€33.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm