KNIPEX

KNIPEX Side cutting pliers electronics with chamfer 125mm

  • ERIKS:23073592
  • Manufacturer:4003773043720
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electronic side-cutting pliers

Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil, slim design, burnished head , with non-detachable and frictionless double spring for even opening. Precision blades additionally inductively hardened (HRC 64). Handles with plastic covers.

Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€47.18/ pieceexcl. VAT

€57.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm