KNIPEX

KNIPEX Side cutting pliers electronics Super Knips form6 140mm

  • ERIKS:14047552
  • Manufacturer:4003773081685
Image 1
Image 2
Image 1
Image 2
Super Knips® electronic side-cutting pliers

Design: DIN ISO 9654. Made of special tool steel, burnished. Play-free hinge with stainless steel rivet and with opening spring. Precision-ground blades (64 HRC), without bevel. Handles with multi-component plastic covers.

Application: For the equal separation at hard-to-access places in electrical and precision engineering.

Save to list

€30.14/ pieceexcl. VAT

€36.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX