KNIPEX

KNIPEX Side cutting pliers electronics Super Knips form6 125mm

  • ERIKS:23073603
  • Manufacturer:4003773035404
Image 1
Image 2
Image 1
Image 2
Super Knips® electronic side-cutting pliers

Design: DIN ISO 9654. Made of special tool steel, burnished. Play-free hinge with stainless steel rivet and with opening spring. Precision-ground blades (64 HRC), without bevel. Handles with multi-component plastic covers.

Application: For the equal separation at hard-to-access places in electrical and precision engineering.

Save to list

€24.87/ pieceexcl. VAT

€30.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm