KNIPEX

KNIPEX Side cutting pliers electronics Super Knips form0 125mm

  • ERIKS:23073599
  • Manufacturer:4003773035381
Image 1
Image 2
Image 1
Image 2
Super Knips® electronic side-cutting pliers

Design: DIN ISO 9654. Made of stainless steel. Play-free hinge with stainless steel rivet and with opening spring. Precision-ground blades (54 HRC). Handles with multi-component plastic covers. Application: For the equal separation at hard-to-access places in electrical and precision engineering.

Save to list

€23.94/ pieceexcl. VAT

€28.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm