KNIPEX

KNIPEX Side cutting pliers Electronic round head w. small chamfer 115mm

  • ERIKS:23073595
  • Manufacturer:4003773039334
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electronic side-cutting pliers

Design: DIN ISO 9654. Made of chrome steel ball bearings, hardened and tempered in oil. Mirror-polished head, with inserted, play-free, precision hinge and non-detachable, frictionless, double spring. Blades additionally inductively hardened (62 HRC). Handles with multi-component plastic covers.

Application: For the finest cutting work at hard-to-access places in electrical and precision engineering.

Save to list

€46.02/ pieceexcl. VAT

€55.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm