KNIPEX

KNIPEX Side cutting pliers electro-mechanical pol. form2 125mm

  • ERIKS:23073242
  • Manufacturer:4003773048022
Image 1
Image 2
Image 1
Image 2
Electrician's side-cutting pliers

Design:DIN ISO 5749. Made of vanadium electric steel, hardened and tempered in oil. Polished head, with inserted joint and non-detachable, frictionless double spring for even opening. Blades additionally inductively hardened (63 HRC). Handles with multi-component plastic covers. Application: For equal surface separating at hard-to-access places in electrical engineering.

Save to list

€34.35/ pieceexcl. VAT

€41.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm