KNIPEX

KNIPEX Side cutting pliers electro-mechanic. chr.pl.insulated 125mm

  • ERIKS:23073162
  • Manufacturer:4003773005315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Electrician's side-cutting pliers

Design:DIN ISO 5749. Made of vanadium electric steel, hardened and tempered in oil. Chrome-plated head, with inlaid joint. Blades additionally inductively hardened (63 HRC). Handles with multi-component plastic covers.

Application: For the finest cutting work at hard-to-access places in electrical engineering.

Save to list

€36.03/ pieceexcl. VAT

€43.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
125 mm