KNIPEX

KNIPEX Side cutting pliers electr. ESD pointed head with small chamfer 115mm

  • ERIKS:23073625
  • Manufacturer:4003773025122
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ESD electronic side-cutting pliers

Design: DIN ISO 9654. Made of special grade, special tool steel, hardened and tempered in oil, slim design. Mirror-polished head, with non-detachable and frictionless double spring for even opening. Precision blades additionally inductively hardened (HRC 62). Handles with plastic covers.

Application: For the finest cutting work at hard-to-access places in electrics, especially where ESD tools are in use.

Save to list

€52.45/ pieceexcl. VAT

€63.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
115 mm