KNIPEX

KNIPEX Side cutting pliers 7001 polished 160mm

  • ERIKS:23073298
  • Manufacturer:4003773022947
Image 1
Image 2
Image 1
Image 2
Side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (62 HRC), handles plastic coated.



Made of vanadium electric steel. Clean cut with thin copper wires, even at cutting tips.

Save to list

€21.48/ pieceexcl. VAT

€25.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm