KNIPEX

KNIPEX Side-cut. pliers VDE withmulti-component handles 140mm

  • ERIKS:23073308
  • Manufacturer:4003773040293
Image 1
Image 2
Image 1
Image 2
VDE side-cutting pliers

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (62 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Made of vanadium electric steel. Clean cut with thin copper wires, even at cutting tips. Handles with multi-component plastic covers, with recessed grip and indented lettering.

Save to list

€33.95/ pieceexcl. VAT

€41.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
140 mm
VDE tested
Yes
Weight
160 g