KNIPEX

KNIPEX Side cut. pliers polishedwith multi-component handles 160mm

  • ERIKS:23073302
  • Manufacturer:4003773034032
Image 1
Image 2
Image 1
Image 2
Side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (62 HRC), handles with multi-component plastic covers.



Made of vanadium electric steel. Clean cut with thin copper wires, even at cutting tips.

Save to list

€27.28/ pieceexcl. VAT

€33.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
VDE tested
No
Weight
206 g