KNIPEX

KNIPEX Side-cut. pliers chr.-pl.with multi-component handles 180mm

  • ERIKS:23073307
  • Manufacturer:4003773043706
Image 1
Image 2
Image 1
Image 2
Side-cutting pliers, chrome-plated head

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (62 HRC), handles with multi-component plastic covers.

Made of vanadium electric steel. Clean cut with thin copper wires, even at cutting tips.

Save to list

€35.28/ pieceexcl. VAT

€42.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm