KNIPEX

KNIPEX Rd.-nose pliers VDE w. multi-component handles 160mm

  • ERIKS:23072615
  • Manufacturer:4003773033790
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
VDE round-nose pliers

Design: DIN ISO 5745. Made of special tool steel, hardened and tempered in oil. Polished head, with short, round blades, precision-ground, smooth grip zones. Handles with multi-component plastic covers, with recessed grips and indented lettering, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Save to list

€31.31/ pieceexcl. VAT

€37.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Grip design
2-components
VDE tested
Yes