






Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.
Application: For gripping and cutting work with voltages up to 1000 Volt in precision mechanics.
Made of vanadium electric steel, forged. With recessed grips and indented lettering.
€33.07/ pieceexcl. VAT
€40.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 160 mm |
Shape | Long nose |
Grip design | 2-components |
VDE tested | Yes |
Weight | 146 g |