KNIPEX

KNIPEX Radio pliers VDE angled 160mm

  • ERIKS:23072508
  • Manufacturer:4003773052111
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
VDE radio pliers, angled

Design: DIN ISO 5745. Made of vanadium electric steel, forged; hardened and tempered in oil, chrome-plated head, flat and round angled jaws, serrated grip zones, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers, with recessed grip and indented lettering. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.Application: For gripping and cutting work with voltages up to 1000 Volt in precision mechanics.

Save to list

€37.26/ pieceexcl. VAT

€45.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Shape
Bent nose
VDE tested
Yes