KNIPEX

KNIPEX Radio pliers pol. with multi-component handles 140mm

  • ERIKS:23072643
  • Manufacturer:4003773023159
Image 1
Image 2
Image 1
Image 2
Radio pliers, polished head

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC).

Application: For gripping and cutting work in precision mechanics.



Made of vanadium electric steel, forged, handles with multi-component plastic covers.

Save to list

€24.81/ pieceexcl. VAT

€30.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
140 mm
Shape
Long nose
Grip design
2-components