KNIPEX

KNIPEX Radio pliers chr.-pl. w. multi-component handles 160mm

  • ERIKS:23072641
  • Manufacturer:4003773022817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radio pliers, straight

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers.

Application: For gripping and cutting work in precision mechanics.



Made of vanadium electric steel, forged.

Save to list

€29.27/ pieceexcl. VAT

€35.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Shape
Long nose
Grip design
2-components