KNIPEX

KNIPEX Radio pliers 2501 EAN polished 160mm

  • ERIKS:23072639
  • Manufacturer:4003773033912
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radio pliers, polished head

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC).

Application: For gripping and cutting work in precision mechanics.



Made of vanadium electric steel, forged, handles plastic coated.

Save to list

€21.17/ pieceexcl. VAT

€25.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
160 mm
Shape
Long nose
Weight
113 g