KNIPEX

KNIPEX Protective jaws f. 180mm pliers wrench 3 pairs

  • ERIKS:14590815
  • Manufacturer:4003773085805
Image 1
Protective jaw set for pliers wrench

Design: Made of plastic, to plug. Delivery in blister with 3 pairs.

Application: For using the wrench pliers on highly sensitive surfaces and when the jaws are damaged.

Note: To suit pliers wrenches of the newer generations: 180 mm from 2019, 250 mm from 2018 and 300 mm from 2020.

Save to list

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX