KNIPEX

KNIPEX Precision tweezers VDE tip round 145mm

  • ERIKS:23073712
  • Manufacturer:4003773054931
Image 1
Precision tweezers with serrated gripping surfaces and round, approx. 3 mm wide tips

Design: Made of stainless steel. Dip insulated to 1000 V, according to IEC 60900, DIN EN 60900.

Application: For fine assembly work up to 1000 volts.

Save to list

€28.15/ pieceexcl. VAT

€34.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
145 mm
VDE tested
Yes