KNIPEX

KNIPEX Precision tweezers VDE pointed straight 130mm

  • ERIKS:23073710
  • Manufacturer:4003773054757
Image 1
Precision tweezers, insulated, 125 mm, with extra fine tips

Design: Made of stainless steel. Dip insulated to 1000 V, according to IEC 60900, DIN EN 60900.

Application: For fine assembly work up to 1000 volts.



With matt gripping surfaces for optimum hold and with extra fine tips.

Save to list

€28.15/ pieceexcl. VAT

€34.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
130 mm
VDE tested
Yes
Weight
32 g