KNIPEX

KNIPEX Precision tweezers VDE curved 150mm

  • ERIKS:23073888
  • Manufacturer:4003773054856
Image 1
Precision tweezers with finely serrated gripping surfaces and angled tips, insulated

Design: Made of stainless steel. Dip insulated to 1000 V, according to IEC 60900, DIN EN 60900.

Application: For fine assembly work up to 1000 volts.

Save to list

€28.51/ pieceexcl. VAT

€34.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
150 mm
VDE tested
Yes