KNIPEX

KNIPEX Precision tweezers US needle shape 135mm

  • ERIKS:23073698
  • Manufacturer:4003773054702
Image 1
Image 2
Image 1
Image 2
Precision tweezers, needle tip shape, 130 mm, straight shape

Design: With extra fine tips and smooth gripping surfaces. Anti-glare matte.

Application: For ultra fine assembly work.



Stainless, and anti-magnetic and acid resistant. Robust, American shape. Straight.

Save to list

€21.95/ pieceexcl. VAT

€26.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
135 mm