KNIPEX

KNIPEX Precision tweezers stainless sickle shape 120mm

  • ERIKS:23073699
  • Manufacturer:4003773054818
Image 1
Image 2
Image 1
Image 2
Precision tweezers, needle tip shape, 120 mm, crescent shape

Design: With extra fine tips and smooth gripping surfaces. Anti-glare matte.

Application: For ultra fine assembly work.



Made of rust free and anti-magnetic as well as tempered stainless steel. With matt gripping surfaces for optimum hold. Crescent shape.

Save to list

€23.64/ pieceexcl. VAT

€28.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm