KNIPEX

KNIPEX Precision tweezers stainless round 120mm 2mm

  • ERIKS:23073715
  • Manufacturer:4003773054894
Image 1
Image 2
Image 1
Image 2
Precision tweezers, slim-round shape, with smooth gripping surfaces and round, approx. 2 mm wide tips

Design: With round, wide tips.

Application: For universal precision work.



Made of stainless steel. With smooth gripping surfaces and round , approx. 2 mm wide tips .

Save to list

€19.48/ pieceexcl. VAT

€23.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
120 mm