KNIPEX

KNIPEX Precision tweezers stainless rd. 3.5mm 145mm

  • ERIKS:23073721
  • Manufacturer:4003773054962
Image 1
Image 2
Image 1
Image 2
Precision tweezers, blunt shape, anti-glare matte

Design: With round, wide tips.

Application: For universal precision work.



Stainless, anti-magnetic and acid resistant. With serrated gripping surfaces and round, about 2.7 mm wide tips. Anti-glare matt finish.

Save to list

€19.64/ pieceexcl. VAT

€23.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
145 mm