KNIPEX

KNIPEX Precision tweezers stainless needle shape 105mm

  • ERIKS:23073697
  • Manufacturer:4003773054696
Image 1
Image 2
Image 1
Image 2
Precision tweezers, needle tip shape, 110 mm, straight shape

Design: With extra fine tips and smooth gripping surfaces. Anti-glare matte.

Application: For ultra fine assembly work.



Stainless and anti-magnetic. Straight shape.

Save to list

€21.84/ pieceexcl. VAT

€26.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
105 mm