






Design: DIN 5254 A and 5256 C (straight shape) as well as DIN 5254 B and 5256 D (curved shape). Made of chromium-vanadium electric steel, forged, hardened and tempered in oil, head grey atramentised, with inserted tips made of highest-grade, drawn spring steel wire with large contact surface, therefore no twisting of the rings. Utmost precision due to screwed hinge, so can be highly loaded with up to 10 times longer service life in continuous operation. Plastic-coated handles.
€251.27/ setexcl. VAT
€304.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Type | Precision Snap Ring Pliers Set |
Set version | 2 Internal Snap Ring Pliers, 2 External Snap Ring Pliers, 2 Internal Angled Snap Ring Pliers, 2 External Angled Snap Ring Pliers |
Material | Chrome-vanadium steel |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |