




Design: DIN ISO 5746. Made of special grade, special tool steel, hardened and tempered in oil. Chrome-plated head , jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort due to improved leverage ratio when compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Handles with multi-component plastic covers.
€36.66/ pieceexcl. VAT
€44.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KNIPEX |
Length | 200 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Grip design | 2-components |
VDE tested | No |
With impact protection | No |