KNIPEX

KNIPEX Power universal pliers 0206 VDE 225mm

  • ERIKS:23287527
  • Manufacturer:4003773010036
Image 1
Image 2
Image 1
Image 2
VDE powerful universal pliers, chrome-plated head

Design: DIN ISO 5746. Made of special grade, special tool steel, hardened and tempered in oil. Chrome-plated head , jaws with grip zones for flat and round materials. Handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort due to improved leverage ratio when compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. With recessed grips and indented lettering.

Save to list

€45.63/ pieceexcl. VAT

€55.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
225 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No
With impact protection
No