KNIPEX

KNIPEX Power universal pliers 0201 180mm

  • ERIKS:23072264
  • Manufacturer:4003773033134
Image 1
Image 2
Image 1
Image 2
Power universal pliers

Design: DIN ISO 5746. Made of special grade, special tool steel, hardened and tempered in oil. Polished head, jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort due to improved leverage ratio when compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Plastic-coated handles.

Save to list

€23.79/ pieceexcl. VAT

€28.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm
Low spark model
No
Isolation protection 1000 V
No
VDE tested
No