KNIPEX

KNIPEX Power side-cutter pliers polished with multi-component handles 250mm

  • ERIKS:23073034
  • Manufacturer:4003773042402
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Power side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (64 HRC), handles with multi-component plastic covers.



Made of chromium-vanadium high-performance steel. 20% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length. With welded-on hinge axle for heavy-duty use.

Save to list

€44.62/ pieceexcl. VAT

€53.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
250 mm