KNIPEX

KNIPEX Power side-cutter pliers polished with 2-component handles 180mm

  • ERIKS:12443685
  • Manufacturer:4003773074779
Image 1
Image 2
Image 1
Image 2
TwinForce® high-performance side-cutting pliers

Design: DIN ISO 5749. Made of chromium-vanadium high-performance steel, forged, hardened and tempered in oil. Polished head. Optimum transmission due to the double-hinge design for 50% less force when compared to normal power side-cutting pliers of the same length. Welded-on and precision-milled hinge axles for high stability and zero-clearance working. Dampening of cutting impact to protect the hand. Handles with multi-component plastic covers.

Application: For rough and fine cutting of all types of wire and band materials. Particularly suited for multi cutter or especially hard cutting cases.

Save to list

€75.82/ pieceexcl. VAT

€91.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
180 mm